PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1-1/2" FNPT Polypropylene Ball Valve 3-Way

BANJO| Zoro #: G1972652| Mfr #: V150SL

$34.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: PolypropyleneMax. Pressure: 100 psi CWPValve Structure: 1-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1972652 Mfr #: V150SL
Body Material: PolypropyleneMax. Pressure: 100 psi CWP
Valve Structure: 1-PieceBody Style: Inline Single Union
Body Seal Material: EPDMConnection Type: FNPT x FNPT
Ball Valve Product Group: ManualHandle Type: Lever
Stem Material: PolypropyleneItem: Ball Valve
Pipe Size: 1-1/2"Port: Full
Temp. Range: -20 Degrees to 150 Degrees FSeat Material: PTFE
Valve Basic Body Material: PlasticHandle Material: Polypropylene
Ball Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Ball Valve, Body Material Polypropylene, Body Style Inline Single Union, 1-Piece, Pipe Size 1-1/2 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 100 psi CWP, Temp. Range -20 Degrees to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material EPDM

Reviews