SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/4" FNPT Polypropylene Ball Valve 3-Way, Min. Qty 12

BANJO| Zoro #: G1128933| Mfr #: V125BL

$41.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: PolypropyleneMax. Pressure: 150 psi CWPValve Structure: 1-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1128933 Mfr #: V125BL
Body Material: PolypropyleneMax. Pressure: 150 psi CWP
Valve Structure: 1-PieceBody Style: Inline
Body Seal Material: EPDMConnection Type: FNPT x FNPT
Ball Valve Product Group: ManualHandle Type: Lever
Stem Material: PolypropyleneValve Basic Body Material: Plastic
Item: Ball ValvePipe Size: 1-1/4"
Port: FullTemp. Range: 0 Degrees to 150 Degrees F
Seat Material: PTFEStandards: ROHS Compliant
Handle Material: PolypropyleneBall Material: Polypropylene
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material Polypropylene, Body Style Inline, 1-Piece, Pipe Size 1-1/4 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 150 psi CWP, Temp. Range 0 Degrees to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material EPDM

Reviews