3/4" FNPT Polypropylene Ball Valve 3-Way

BANJO| Zoro #: G1737197| Mfr #: V075SL

$28.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Plastic
Pipe Size: 3/4"
Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1737197 Mfr #: V075SL
Valve Basic Body Material: PlasticPipe Size: 3/4"
Connection Type: FNPT x FNPTStem Material: Polypropylene
Body Material: PolypropyleneValve Structure: 1-Piece
Max. Pressure: 100 psi CWPBody Seal Material: EPDM
Ball Valve Product Group: ManualPort: Full
Handle Material: PolypropyleneStem Type: Self-Lubricating
Handle Type: LeverSeat Material: PTFE
Item: Ball ValveBody Style: Inline Single Union
Temp. Range: -20 Degrees to 150 Degrees FBall Material: Polypropylene
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material Polypropylene, Body Style Inline Single Union, 1-Piece, Pipe Size 3/4 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 100 psi CWP, Temp. Range -20 Degrees to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Self-Lubricating, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material EPDM

Reviews