KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" FNPT Polypropylene Ball Valve Single Union

BANJO| Zoro #: G2028381| Mfr #: SUV150FP

$20.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Manual
Ball Material: Polypropylene
Body Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2028381 Mfr #: SUV150FP
Ball Valve Product Group: ManualBall Material: Polypropylene
Body Material: PolypropyleneMax. Pressure: 100 psi CWP
Body Style: InlineStem Material: Polypropylene
Valve Structure: 3-PieceSeat Material: PTFE
Valve Basic Body Material: PlasticTemp. Range: -20 Degrees to 150 Degrees F
Pipe Size: 1-1/2"Body Seal Material: PTFE/FKM
Item: Ball ValveHandle Type: Lever
Handle Material: PolypropyleneConnection Type: FNPT x FNPT
Port: FullCountry of Origin (subject to change): United States

Description

Ball Valve, Body Material Polypropylene, Body Style 2-Way , 3-Piece, Pipe Size 1-1/2 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 100 psi CWP, Temp. Range -20 Degrees to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material PTFE/FKM

Reviews