SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/4" FNPT Polypropylene Ball Valve Single Union

BANJO| Zoro #: G1450215| Mfr #: SUV125FP

$18.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: PolypropyleneMax. Pressure: 100 psi CWPValve Structure: 3-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1450215 Mfr #: SUV125FP
Body Material: PolypropyleneMax. Pressure: 100 psi CWP
Valve Structure: 3-PieceBody Style: Inline
Body Seal Material: PTFE/FKMConnection Type: FNPT x FNPT
Ball Valve Product Group: ManualHandle Type: Lever
Stem Material: PolypropyleneItem: Ball Valve
Pipe Size: 1-1/4"Stem Type: Self-Lubricating
Port: FullTemp. Range: -20 Degrees to 150 Degrees F
Seat Material: PTFEValve Basic Body Material: Plastic
Handle Material: PolypropyleneBall Material: Polypropylene
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material Polypropylene, Body Style Inline, 3-Piece, Pipe Size 1-1/4 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 100 psi CWP, Temp. Range -20 Degrees to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Self-Lubricating, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material PTFE/FKM

Reviews