KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" FNPT Polypropylene Ball Valve Single Union

BANJO| Zoro #: G1739342| Mfr #: SUV050FP

$10.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Type: Self-Lubricating
Ball Valve Product Group: Manual
Ball Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1739342 Mfr #: SUV050FP
Stem Type: Self-LubricatingBall Valve Product Group: Manual
Ball Material: PolypropyleneBody Material: Polypropylene
Max. Pressure: 100 psi CWPBody Style: Inline
Stem Material: PolypropyleneValve Structure: 3-Piece
Seat Material: PTFEValve Basic Body Material: Plastic
Temp. Range: -20 Degrees to 150 Degrees FPipe Size: 1/2"
Body Seal Material: PTFE/FKMItem: Ball Valve
Handle Type: LeverHandle Material: Polypropylene
Connection Type: FNPT x FNPTPort: Full
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material Polypropylene, Body Style 2-Way, 3-Piece, Pipe Size 1/2 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 100 psi CWP, Temp. Range -20 Degrees to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Self-Lubricating, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material PTFE/FKM

Reviews