KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" FNPT Polypropylene Ball Valve Single Union

BANJO| Zoro #: G1587564| Mfr #: SUV200FP

$26.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Plastic
Pipe Size: 2"
Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1587564 Mfr #: SUV200FP
Valve Basic Body Material: PlasticPipe Size: 2"
Connection Type: FNPT x FNPTStem Material: Polypropylene
Body Material: PolypropyleneValve Structure: 3-Piece
Max. Pressure: 100 psi CWPBody Seal Material: PTFE/FKM
Ball Valve Product Group: ManualPort: Full
Handle Material: PolypropyleneHandle Type: Lever
Seat Material: PTFEItem: Ball Valve
Body Style: InlineTemp. Range: -20 Degrees to 150 Degrees F
Ball Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Ball Valve, Body Material Polypropylene, Body Style Inline, 3-Piece, Pipe Size 2 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 100 psi CWP, Temp. Range -20 Degrees to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material PTFE/FKM

Reviews