3/4" FNPT Polypropylene Ball Valve Single Union

BANJO| Zoro #: G2045145| Mfr #: SUV075FP

$9.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Structure: 3-Piece
Ball Material: Polypropylene
Pipe Size: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2045145 Mfr #: SUV075FP
Valve Structure: 3-PieceBall Material: Polypropylene
Pipe Size: 3/4"Stem Type: Self-Lubricating
Handle Type: LeverStem Material: Polypropylene
Body Seal Material: PTFE/FKMValve Basic Body Material: Plastic
Max. Pressure: 100 psi CWPBody Style: 3-Way
Seat Material: PTFEHandle Material: Polypropylene
Connection Type: FNPT x FNPTTemp. Range: -20 Degrees to 150 Degrees F
Ball Valve Product Group: ManualItem: Ball Valve
Body Material: PolypropylenePort: Full
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material Polypropylene, Body Style 3-Way, 3-Piece, Pipe Size 3/4 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 100 psi CWP, Temp. Range -20 Degrees to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Self-Lubricating, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material PTFE/FKM

Reviews