Polypropylene Ball Valve 3-Way 1-1/4"

BANJO |Zoro #: G2043596|Mfr #: WV125FP

$19.54 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2043596 Mfr #: WV125FP
Handle Material: PolypropyleneBall Valve Basic Body Material: Plastic
Ball Valve Product Group: ManualBody Material: Polypropylene
Stem Material: PolypropyleneItem: Ball Valve
Ball Material: PolypropylenePort: Full
Standards: RoHS CompliantMax. Pressure: 100 psi CWP
Pipe Size: 1-1/4"Body Style: 3-Way
Temp. Range: -20 Degrees to 150 Degrees FBody Seal Material: PTFE/FKM
Handle Type: TeeValve Structure: 3-Piece
Connection Type: FNPT x FNPT x FNPTSeat Material: PTFE
Country of Origin (subject to change): United States

Product Description

Ball Valve, Body Material Polypropylene, Body Style 3-Way, 3-Piece, Pipe Size 1-1/4 In., Connection Type FNPT x FNPT x FNPT, Full Port, Max. Pressure 100 psi CWP, Temp. Range -20 Degrees to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Handle Type Tee, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material PTFE/FKM

Product Reviews