KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" FNPT Polypropylene Ball Valve Inline

BANJO| Zoro #: G1459997| Mfr #: V300FP

$91.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Plastic
Pipe Size: 3"
Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1459997 Mfr #: V300FP
Valve Basic Body Material: PlasticPipe Size: 3"
Connection Type: FNPT x FNPTStem Material: Polypropylene
Body Material: PolypropyleneValve Structure: 3-Piece
Max. Pressure: 100 psi CWPBody Seal Material: FKM
Ball Valve Product Group: ManualPort: Full
Handle Material: PolypropyleneStem Type: Self-Lubricating
Handle Type: LeverSeat Material: PTFE
Item: Ball ValveBody Style: Inline
Temp. Range: Up to 150 Degrees FBall Material: Polypropylene
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material Polypropylene, Body Style Inline, 3-Piece, Pipe Size 3 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 100 psi CWP, Temp. Range Up to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Self-Lubricating, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material FKM

Reviews