SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

4" FNPT Polypropylene Ball Valve Inline

BANJO| Zoro #: G0505897| Mfr #: V400

$212.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: PolypropyleneMax. Pressure: 75 psi CWPValve Structure: 3-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0505897 Mfr #: V400
Body Material: PolypropyleneMax. Pressure: 75 psi CWP
Valve Structure: 3-PieceBody Style: Inline
Body Seal Material: FKMConnection Type: FNPT x FNPT
Ball Valve Product Group: ManualHandle Type: Lever
Stem Material: PolypropyleneItem: Ball Valve
Pipe Size: 4"Stem Type: Self-Lubricating
Port: StandardTemp. Range: Up to 150 Degrees F
Seat Material: PTFEValve Basic Body Material: Plastic
Handle Material: PolypropyleneBall Material: Polypropylene
Country of Origin (subject to change): United States

Description

Ball Valve, Body Material Polypropylene, Body Style Inline, 3-Piece, Pipe Size 4 In., Connection Type FNPT x FNPT, Standard Port, Max. Pressure 75 psi CWP, Temp. Range Up to 150 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Self-Lubricating, Handle Type Lever, Handle Material Polypropylene, Stem Material Polypropylene, Body Seal Material FKM

Reviews