KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" MNPT x 3/4" FNPT Reducing Bushing Sch 80

BANJO| Zoro #: G0757066| Mfr #: RB150-075

$2.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/2" x 3/4"
Fitting Connection Type: MNPT x FNPT
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0757066 Mfr #: RB150-075
Pipe Size (Fittings): 1-1/2" x 3/4"Fitting Connection Type: MNPT x FNPT
Color: BlackSpecific Fitting Shape: Reducing Bushing
Max. Pressure: 150 psiPipe Fitting Material: Polypropylene
Basic Fitting Shape: BushingBasic Fitting Material: Plastic
Fitting Schedule/Class: Schedule 80Temp. Range: -20 Degrees to 150 Degrees F
Item: Reducing BushingCountry of Origin (subject to change): United States

Description

Reducing Bushing, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1-1/2 In. x 3/4 In., Fitting Connection Type MNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews