KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" MNPT x 1" FNPT Reducing Bushing Sch 80

BANJO| Zoro #: G1157335| Mfr #: RB125-100

$1.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Fitting Connection Type: MNPT x FNPT
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1157335 Mfr #: RB125-100
Color: BlackFitting Connection Type: MNPT x FNPT
Basic Fitting Material: PlasticMax. Pressure: 150 psi
Fitting Schedule/Class: Schedule 80Specific Fitting Shape: Reducing Bushing
Pipe Size (Fittings): 1-1/4" x 1"Pipe Fitting Material: Polypropylene
Basic Fitting Shape: BushingItem: Reducing Bushing
Temp. Range: -20 Degrees to 150 Degrees FCountry of Origin (subject to change): United States

Description

Reducing Bushing, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1-1/4 In. x 1 In., Fitting Connection Type MNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews