SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/4" MNPT x 3/4" FNPT Reducing Bushing Sch 80

BANJO| Zoro #: G1594747| Mfr #: RB125-075

$1.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackBasic Fitting Shape: BushingFitting Connection Type: MNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1594747 Mfr #: RB125-075
Color: BlackBasic Fitting Shape: Bushing
Fitting Connection Type: MNPT x FNPTMax. Pressure: 150 psi
Specific Fitting Shape: Reducing BushingPipe Size (Fittings): 1-1/4" x 3/4"
Fitting Schedule/Class: Schedule 80Item: Reducing Bushing
Temp. Range: -20 Degrees to 150 Degrees FBasic Fitting Material: Plastic
Pipe Fitting Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Reducing Bushing, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1-1/4 In. x 3/4 In., Fitting Connection Type MNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews