DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1/2" MNPT x 1/4" FNPT Reducing Bushing Sch 80

BANJO| Zoro #: G2142034| Mfr #: RB050-025

$1.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Reducing Bushing
Max. Pressure: 150 psi
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2142034 Mfr #: RB050-025
Specific Fitting Shape: Reducing BushingMax. Pressure: 150 psi
Color: BlackBasic Fitting Material: Plastic
Basic Fitting Shape: BushingTemp. Range: -20 Degrees to 150 Degrees F
Pipe Fitting Material: PolypropylenePipe Size (Fittings): 1/2" x 1/4"
Fitting Connection Type: MNPT x FNPTItem: Reducing Bushing
Fitting Schedule/Class: Schedule 80Country of Origin (subject to change): United States

Description

Reducing Bushing, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1/2 In. x 1/4 In., Fitting Connection Type MNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews