Zoro Select
Reducing Bushing, Polypropylene, 1/2" x 3/8", Schedule 80, 300 psi Max Pressure
Mfr # RB050-038
Zoro # G2224862
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Reducer Bushing
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 1/2" x 3/8"
- Fitting Connection Type MNPT x FNPT
Explore More Products
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 3/8", Schedule 80, 300 psi Max Pressure SL038-90
- ZORO SELECT Hex Nipple, Polypropylene, 1/2", 150 psi Max Pressure N8WP
- ZORO SELECT Coupling, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure CPLG150
- ZORO SELECT Plug, Polypropylene, 2", Schedule 80, 300 psi Max Pressure PLUG200
- ZORO SELECT Reducing Nipple, Polypropylene, 3/4" x 1/2", Schedule 80, 300 psi Max Pressure RN075-050
- ZORO SELECT Cap, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure CAP050
- ZORO SELECT Flange, 2", 300 psi Max Pressure M200MPT
- ZORO SELECT Flange, 1", 300 psi Max Pressure M100075BRB90
- ZORO SELECT Hex Nipple, Polypropylene, 3/8", 150 psi Max Pressure N6WP
- ADVANCED DRAINAGE SYSTEMS Advanced Drainage 0614AAHAN 6 x 4 in. Polyethylene Reducer 495879
- ORION 90 Degree Elbow, Polypropylene, 3", Schedule 40, 80 psi Max Pressure 3 90 ELBOW - 1/4 BEND
- Zoro Select Fittings