HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

2" MNPT x 3/4" FNPT Reducing Bushing Sch 80

BANJO| Zoro #: G0323382| Mfr #: RB200-075

$2.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Reducing Bushing
Max. Pressure: 150 psi
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0323382 Mfr #: RB200-075
Specific Fitting Shape: Reducing BushingMax. Pressure: 150 psi
Color: BlackBasic Fitting Material: Plastic
Basic Fitting Shape: BushingTemp. Range: -20 Degrees to 150 Degrees F
Pipe Fitting Material: PolypropylenePipe Size (Fittings): 2" x 3/4"
Fitting Connection Type: MNPT x FNPTItem: Reducing Bushing
Fitting Schedule/Class: Schedule 80Country of Origin (subject to change): United States

Description

Reducing Bushing, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 2 In. x 3/4 In., Fitting Connection Type MNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews