Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3" MNPT x 2" FNPT Reducing Bushing Sch 80
  • Zoro #: G0301481
  • Mfr #: RB300-200
$9.80
  • Pipe Fitting Schedule/Class: Schedule 80
  • Specific Pipe Fitting Shape: Reducing Bushing
  • Color: Black
See full product details
Orders over $50 ship free.

Banjo #RB300-200 Specifications

  • Zoro #: G0301481
  • Mfr #: RB300-200
Pipe Fitting Schedule/Class: Schedule 80 Specific Pipe Fitting Shape: Reducing Bushing
Color: Black Basic Pipe Fitting Shape: Bushing
Temp. Range: -20 Degrees to 150 Degrees F Pipe Size (Fittings): 3" x 2"
Basic Pipe Fitting Material: Plastic Body Material: Glass Reinforced Polypropylene
Item: Reducing Bushing Pipe Size: 3" x 2"
Pipe Fitting Connection Type: MNPT x FNPT Pipe Size - Pipe Fitting: 3" x 2"
Tube Size: Not Applicable Fitting Connection Type: MNPT x FNPT
Pipe Fitting Material: Polypropylene Connection Type: MNPT x FNPT
Specific Fitting Shape: Reducing Bushing Max. Pressure: 300 psi
Fitting Schedule/Class: Schedule 80 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reducing Bushing, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 3 In. x 2 In., Fitting Connection Type MNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Restrictions and Compliance

Reviews of Banjo #RB300-200