KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" MNPT x 1/2" FNPT Reducing Bushing Sch 80

BANJO| Zoro #: G1993101| Mfr #: RB075-050

$1.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/4" x 1/2"
Fitting Connection Type: MNPT x FNPT
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1993101 Mfr #: RB075-050
Pipe Size (Fittings): 3/4" x 1/2"Fitting Connection Type: MNPT x FNPT
Color: BlackSpecific Fitting Shape: Reducing Bushing
Max. Pressure: 150 psiPipe Fitting Material: Polypropylene
Basic Fitting Shape: BushingBasic Fitting Material: Plastic
Fitting Schedule/Class: Schedule 80Temp. Range: -20 Degrees to 150 Degrees F
Item: Reducing BushingCountry of Origin (subject to change): United States

Description

Reducing Bushing, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 3/4 In. x 1/2 In., Fitting Connection Type MNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews