PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3/4" MNPT x 1/8" FNPT Reducing Bushing Sch 80

BANJO| Zoro #: G1187733| Mfr #: RB075-018

$1.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackBasic Fitting Shape: BushingFitting Connection Type: MNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1187733 Mfr #: RB075-018
Color: BlackBasic Fitting Shape: Bushing
Fitting Connection Type: MNPT x FNPTMax. Pressure: 150 psi
Specific Fitting Shape: Reducing BushingPipe Size (Fittings): 3/4" x 1/8"
Fitting Schedule/Class: Schedule 80Item: Reducing Bushing
Temp. Range: -20 Degrees to 150 Degrees FBasic Fitting Material: Plastic
Pipe Fitting Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Reducing Bushing, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 3/4 In. x 1/8 In., Fitting Connection Type MNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews