Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" MNPT x 1/4" FNPT Reducing Bushing Sch 80

  • Zoro #: G0504156
  • Mfr #: RB038-025

$2.21

  • Tube Size: Not Applicable
  • Max. Pressure: 300 psi
  • Temp. Range: -20 Degrees to 150 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Banjo #RB038-025 Specifications

  • Zoro #: G0504156
  • Mfr #: RB038-025
Tube Size: Not Applicable Max. Pressure: 300 psi
Temp. Range: -20 Degrees to 150 Degrees F Basic Pipe Fitting Material: Plastic
Basic Pipe Fitting Shape: Bushing Fitting Schedule/Class: Schedule 80
Pipe Size (Fittings): 3/8" x 1/4" Item: Reducing Bushing
Pipe Size - Pipe Fitting: 3/8" x 1/4" Specific Pipe Fitting Shape: Reducing Bushing
Color: Black Fitting Connection Type: MNPT x FNPT
Pipe Fitting Material: Polypropylene Body Material: Glass Reinforced Polypropylene
Pipe Fitting Schedule/Class: Schedule 80 Pipe Size: 3/8" x 1/4"
Pipe Fitting Connection Type: MNPT x FNPT Connection Type: MNPT x FNPT
Specific Fitting Shape: Reducing Bushing Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reducing Bushing, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 3/8 In. x 1/4 In., Fitting Connection Type MNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews of Banjo #RB038-025