BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

4" MNPT x 3" FNPT Reducing Bushing Sch 80

BANJO| Zoro #: G2375046| Mfr #: RB400-300

$14.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Schedule 80Pipe Size (Fittings): 4" x 3"Item: Reducing Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2375046 Mfr #: RB400-300
Fitting Schedule/Class: Schedule 80Pipe Size (Fittings): 4" x 3"
Item: Reducing BushingColor: Black
Pipe Fitting Material: PolypropyleneTemp. Range: -20 Degrees to 150 Degrees F
Fitting Connection Type: MNPT x FNPTBasic Fitting Material: Plastic
Basic Fitting Shape: BushingSpecific Fitting Shape: Reducing Bushing
Max. Pressure: 150 psiCountry of Origin (subject to change): United States

Description

Reducing Bushing, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 4 In. x 3 In., Fitting Connection Type MNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews