KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" x 1-1/4" FNPT Reducing Coupling Sch 80

BANJO| Zoro #: G1655936| Mfr #: RC150-125

$5.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Fitting Connection Type: FNPT x FNPT
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1655936 Mfr #: RC150-125
Color: BlackFitting Connection Type: FNPT x FNPT
Basic Fitting Material: PlasticMax. Pressure: 150 psi
Fitting Schedule/Class: Schedule 80Specific Fitting Shape: Reducing Coupling
Pipe Size (Fittings): 1-1/2" x 1-1/4"Pipe Fitting Material: Polypropylene
Basic Fitting Shape: CouplingItem: Reducing Coupling
Temp. Range: -20 Degrees to 150 Degrees FCountry of Origin (subject to change): United States

Description

Reducing Coupling, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1-1/2 In. x 1-1/4 In., Fitting Connection Type FNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews