SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2" x 1" FNPT Reducing Coupling Sch 80

BANJO| Zoro #: G1465037| Mfr #: RC200-100

$6.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackBasic Fitting Shape: CouplingFitting Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1465037 Mfr #: RC200-100
Color: BlackBasic Fitting Shape: Coupling
Fitting Connection Type: FNPT x FNPTMax. Pressure: 150 psi
Specific Fitting Shape: Reducing CouplingPipe Size (Fittings): 2" x 1"
Fitting Schedule/Class: Schedule 80Item: Reducing Coupling
Temp. Range: -20 Degrees to 150 Degrees FBasic Fitting Material: Plastic
Pipe Fitting Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Reducing Coupling, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 2 In. x 1 In., Fitting Connection Type FNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews