DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3" Female Coupler x 2" Male Adapter Reducing Coupling

BANJO| Zoro #: G1504702| Mfr #: 303B200A

$32.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 75 psi
Fittings Sub-Category: Couplings
Standards: MIL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1504702 Mfr #: 303B200A
Max. Pressure: 75 psiFittings Sub-Category: Couplings
Standards: MILBody Material: Polypropylene
Coupler Size: 3" x 2"Item: Reducing Coupling
Connection Type: Female Coupler x Male AdapterCountry of Origin (subject to change): United States

Description

Reducing Coupling, Body Material Polypropylene, Connection Type Female Coupler x Male Adapter, Coupler Size 3 In. x 2 In., Max. Pressure 75 psi, Standards MIL

Reviews