BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-1/4" x 1" MNPT Reducing Nipple Sch 80

BANJO| Zoro #: G1980246| Mfr #: RN125-100

$1.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Reducing NippleMax. Pressure: 150 psiColor: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1980246 Mfr #: RN125-100
Specific Fitting Shape: Reducing NippleMax. Pressure: 150 psi
Color: BlackBasic Fitting Material: Plastic
Basic Fitting Shape: NippleTemp. Range: -20 Degrees to 150 Degrees F
Pipe Fitting Material: PolypropylenePipe Size (Fittings): 1-1/4" x 1"
Fitting Connection Type: MNPTItem: Reducing Nipple
Fitting Schedule/Class: Schedule 80Country of Origin (subject to change): United States

Description

Reducing Nipple, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1-1/4 In. x 1 In., Fitting Connection Type MNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews