KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" x 3/4" MNPT Reducing Nipple Sch 80

BANJO| Zoro #: G0687976| Mfr #: RN125-075

$1.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/4" x 3/4"
Fitting Connection Type: MNPT
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0687976 Mfr #: RN125-075
Pipe Size (Fittings): 1-1/4" x 3/4"Fitting Connection Type: MNPT
Color: BlackSpecific Fitting Shape: Reducing Nipple
Max. Pressure: 150 psiPipe Fitting Material: Polypropylene
Basic Fitting Shape: NippleBasic Fitting Material: Plastic
Fitting Schedule/Class: Schedule 80Temp. Range: -20 Degrees to 150 Degrees F
Item: Reducing NippleCountry of Origin (subject to change): United States

Description

Reducing Nipple, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1-1/4 In. x 3/4 In., Fitting Connection Type MNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews