SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" x 3/8" MNPT Reducing Nipple Sch 80

BANJO| Zoro #: G2001937| Mfr #: RN050-038

$1.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackBasic Fitting Shape: NippleFitting Connection Type: MNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2001937 Mfr #: RN050-038
Color: BlackBasic Fitting Shape: Nipple
Fitting Connection Type: MNPTMax. Pressure: 150 psi
Specific Fitting Shape: Reducing NipplePipe Size (Fittings): 1/2" x 3/8"
Fitting Schedule/Class: Schedule 80Item: Reducing Nipple
Temp. Range: -20 Degrees to 150 Degrees FBasic Fitting Material: Plastic
Pipe Fitting Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Reducing Nipple, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1/2 In. x 3/8 In., Fitting Connection Type MNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews