Screen, 30 Mesh, T Line Strainer, 3/4 - 1 In.

BANJO| Zoro #: G0460801| Mfr #: LST130

$10.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 3/4 - 1"
Type: 30 Mesh, For T Line Strainer
Item: Screen
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0460801 Mfr #: LST130
Size: 3/4 - 1"Type: 30 Mesh, For T Line Strainer
Item: ScreenPackage Quantity: 1
For Use With: Mfr. No. LST075-30, LST100-30Country of Origin (subject to change): China

Description

Screen, 30 Mesh, For T Line Strainer, Size 3/4 - 1 In, For Use With G0485335, G0677117

Reviews