Screen, 50 Mesh, T Line Strainer, 3/4 - 1 In.

BANJO| Zoro #: G0993002| Mfr #: LST150

$6.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 3/4 - 1"
Item: Screen
Type: 50 Mesh, For T Line Strainer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0993002 Mfr #: LST150
Size: 3/4 - 1"Item: Screen
Type: 50 Mesh, For T Line StrainerFor Use With: Mfr. No. LST075-50, LST100-50
Package Quantity: 1Country of Origin (subject to change): China

Description

Screen, 50 Mesh, For T Line Strainer, Size 3/4 - 1 In, For Use With G2201166, G1464924

Reviews