Zoro Select
90 Degree Street Elbow, Polypropylene, 1", Schedule 80, 300 psi Max Pressure
Mfr # SL100-90
Zoro # G0269884
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 1"
- Fitting Connection Type FNPT x MNPT
Explore More Products
- ZORO SELECT 90 Degree Elbow, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure EL150-90
- ZORO SELECT Tee, Polypropylene, 3", Schedule 80, 225 psi Max Pressure TEE300
- ZORO SELECT Cross, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure CR050
- ZORO SELECT 90 Degree Elbow, Polypropylene, 1", Schedule 80, 300 psi Max Pressure EL100-90
- ZORO SELECT Coupling, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure CPLG075
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure SL125-90
- ZORO SELECT Flange, 1", 300 psi Max Pressure M100075BRB90
- ZORO SELECT Hex Nipple, Polypropylene, 3/8", 150 psi Max Pressure N6WP
- ZORO SELECT Flange, 2", 300 psi Max Pressure M200MPT
- ZORO SELECT Plug, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure PLUG050
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure SL150-90
- Zoro Select Fittings