KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" Male Spool Adapter Cam Lever Coupling

BANJO| Zoro #: G2341717| Mfr #: 200FF

$11.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Spool Adapter
Max. Pressure: 125 psi
Fittings Sub-Category: Adapters
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2341717 Mfr #: 200FF
Item: Spool AdapterMax. Pressure: 125 psi
Fittings Sub-Category: AdaptersConnection Type: Male Adapter x Male Adapter
Pipe Size: 2" x 2"Standards: MIL
Body Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Spool Adapter, Body Material Polypropylene, Connection Type Male Adapter x Male Adapter, Pipe Size 2 In. x 2 In., Max. Pressure 125 psi, Standards MIL

Reviews