KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" FNPT x MNPT 45 Degree Street Elbow Sch 80

BANJO| Zoro #: G2428377| Mfr #: SL150-45

$6.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Fitting Connection Type: FNPT x MNPT
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2428377 Mfr #: SL150-45
Color: BlackFitting Connection Type: FNPT x MNPT
Basic Fitting Material: PlasticMax. Pressure: 150 psi
Fitting Schedule/Class: Schedule 80Specific Fitting Shape: 45 Degrees Street Elbow
Pipe Size (Fittings): 1-1/2"Pipe Fitting Material: Polypropylene
Basic Fitting Shape: ElbowItem: Street Elbow, 45 Degrees
Temp. Range: -20 Degrees to 150 Degrees FCountry of Origin (subject to change): United States

Description

Street Elbow, 45 Degrees , Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1-1/2 In., Fitting Connection Type FNPT x MNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews