DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3" FNPT x MNPT 45 Degree Street Elbow Sch 80

BANJO| Zoro #: G2163086| Mfr #: SL300-45

$31.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 45 Degrees Street Elbow
Max. Pressure: 150 psi
Standards: ANSI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2163086 Mfr #: SL300-45
Specific Fitting Shape: 45 Degrees Street ElbowMax. Pressure: 150 psi
Standards: ANSIColor: Black
Basic Fitting Material: PlasticBasic Fitting Shape: Elbow
Fitting Connection Type: FNPT x MNPTTemp. Range: -20 Degrees to 150 Degrees F
Pipe Fitting Material: PolypropylenePipe Size (Fittings): 3"
Item: Street Elbow, 45 DegreesFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Street Elbow, 45 Degrees , Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 3 In., Fitting Connection Type FNPT x MNPT, Standards ANSI, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews