3/4" FNPT x MNPT 90 Degree Street Elbow Sch 80

BANJO| Zoro #: G2130667| Mfr #: SL075-90

$3.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: 90 Degrees Street Elbow
Max. Pressure: 150 psi
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2130667 Mfr #: SL075-90
Specific Fitting Shape: 90 Degrees Street ElbowMax. Pressure: 150 psi
Color: BlackBasic Fitting Material: Plastic
Basic Fitting Shape: ElbowTemp. Range: -20 Degrees to 150 Degrees F
Pipe Fitting Material: PolypropylenePipe Size (Fittings): 3/4"
Fitting Connection Type: FNPT x MNPTItem: Street Elbow, 90 Degrees
Fitting Schedule/Class: Schedule 80Country of Origin (subject to change): United States

Description

Street Elbow, 90 Degrees , Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 3/4 In., Fitting Connection Type FNPT x MNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews