DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1-1/4" FNPT Bolted Bulkhead Tank Flange

BANJO| Zoro #: G2142314| Mfr #: BF125

$29.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Gasket Material: EPDM
Color: Black
Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2142314 Mfr #: BF125
Gasket Material: EPDMColor: Black
Connection Type: FNPT x FNPTTemp. Range: -20 Degrees to 150 Degrees F
Body Material: PolypropylenePipe Size: 1-1/4"
Item: Bolted Bulkhead Tank FlangeMax. Pressure: 150 psi
Country of Origin (subject to change): United States

Description

Bolted Bulkhead Tank Flange, Body Material Polypropylene, Pipe Size 1-1/4 In., Connection Type FNPT x FNPT, Gasket Material EPDM, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F, Color Black

Reviews