3" FNPT Tee Sch 80

BANJO| Zoro #: G0411546| Mfr #: TEE300

$29.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Fitting Connection Type: FNPT x FNPT x FNPT
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0411546 Mfr #: TEE300
Color: BlackFitting Connection Type: FNPT x FNPT x FNPT
Basic Fitting Material: PlasticMax. Pressure: 150 psi
Fitting Schedule/Class: Schedule 80Specific Fitting Shape: Tee
Pipe Size (Fittings): 3"Pipe Fitting Material: Polypropylene
Basic Fitting Shape: TeeItem: Tee
Temp. Range: -20 Degrees to 150 Degrees FCountry of Origin (subject to change): United States

Description

Tee, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 3 In., Fitting Connection Type FNPT x FNPT x FNPT, Color Black, Max. Pressure 150 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews