Banjo
3/4" FNPT Polypropylene Ball Valve 3-Way, Body Style: Inline
Mfr # V075BL
Zoro # G1164563
$65.59
21% off
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene
- Body Style Inline
- Handle Material Polypropylene
- Port Full
- Ball Material Polypropylene
Explore More Products
- BANJO 1" FNPT Polypropylene Ball Valve 3-Way V100BL
- BANJO 1-1/2" FNPT Polypropylene Ball Valve 3-Way, Body Style: Inline V150BL
- BANJO VALVE VSMT200
- BANJO VALVE W230240
- BANJO 2" FNPT Polypropylene Ball Valve 3-Way V200SL
- BANJO VALVE VSF300
- BANJO DRY MATE DM150DSS
- BANJO Poly Valve, Cap Foil, FKM, 2" W230238
- BANJO VALVE LVHB075100MTV
- ZORO SELECT 1/2" FNPT Brass Ball Valve 3-Way XV533P-8
- APOLLO VALVES Ball Valve, 1 1/2 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass 94A10701
- Banjo Valves