Shop Alternate Products
This Product is Discontinued
Banjo
Bolted Ball Valve For Ibc (Discontinued)
Mfr # VSMT202MR
Zoro # G1109230
This Product is Discontinued
Key Features
- Pipe Size 2"
- Body Material Polypropylene
- Ball Valve Basic Body Material Plastic
- Ball Valve Product Group Manual