Y Strainer, 316 SS, 1-1/2", FNPT x FNPT

BANJO| Zoro #: G2185635| Mfr #: LS150-30

$35.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2185635 Mfr #: LS150-30
Housing Material: PolypropyleneConnection Type: FNPT x FNPT
Item: Y StrainerGasket Material: EPDM
Screen Material: 316 Stainless SteelMax. Pressure: 150 psi
Max. Fluid Temp.: 150 Degrees FItem: Y Strainer
Height: 9-5/8"Pipe Size: 1-1/2"
Mesh: 30Width: 7-3/16"
Microns: 841Length: 9-7/8"
Country of Origin (subject to change): United States

Product Description

Y Strainer, Size 1 1/2 In, FNPT Connection, Screen Size 30 Mesh, Max. Pressure 150 PSI, Material of Construction Polypropylene, Width 7 3/16 In, Height 9 5/8 In, Screen 316 Stainless Steel, EPDM Seal
Save 15%. Sign up for Z-mail.