HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Y Strainer, 316 SS, 1-1/4", FNPT x FNPT

BANJO| Zoro #: G1947723| Mfr #: LS125-20

$21.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 7-7/8"
Housing Material: Polypropylene
Pipe Size: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1947723 Mfr #: LS125-20
Length: 7-7/8"Housing Material: Polypropylene
Pipe Size: 1-1/4"Screen Material: 316 Stainless Steel
Microns: 841Height: 7-1/2"
Connection Type: FNPT x FNPTMesh: 20
Width: 5-5/8"Gasket Material: EPDM
Max. Pressure: 150 psiMax. Fluid Temp.: 150 Degrees F
Item: Y StrainerCountry of Origin (subject to change): United States

Description

Y Strainer, Size 1 1/4 In, FNPT Connection, Screen Size 20 Mesh, Max. Pressure 75 PSI, Material of Construction Polypropylene, Width 5 5/8 In, Height 7 1/2 In, Screen 316 Stainless Steel, EPDM Seal

Reviews