KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Y Strainer, 316 SS, 1", FNPT x FNPT, 20 Mesh

BANJO| Zoro #: G0960592| Mfr #: LS100-20

$19.68 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Microns: 841
Pipe Size: 1"
Screen Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0960592 Mfr #: LS100-20
Microns: 841Pipe Size: 1"
Screen Material: 316 Stainless SteelConnection Type: FNPT x FNPT
Mesh: 20Gasket Material: EPDM
Max. Pressure: 150 psiHeight: 7-1/2"
Width: 5-5/8"Housing Material: Polypropylene
Length: 7-27/32"Item: Y Strainer
Max. Fluid Temp.: 150 Degrees FCountry of Origin (subject to change): United States

Description

Y Strainer, Size 1 In., Connection FNPT, Screen Size 20 Mesh, Max. Pressure (PSI) 150, Blow-off Port (NPT) -, Material of Construction Polypropylene, Width (In.) 5-5/8, Height (In.) 7-1/2, Screen 316 Stainless Steel, Seal EPDM

Reviews