KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Y Strainer, 316 SS, 1/2", FNPT, 20 Mesh

BANJO| Zoro #: G1346642| Mfr #: LS050-20

$18.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-7/16"
Screen Material: 316 Stainless Steel
Housing Material: Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1346642 Mfr #: LS050-20
Width: 4-7/16"Screen Material: 316 Stainless Steel
Housing Material: PolypropyleneMax. Pressure: 150 psi
Length: 5-29/32"Microns: 841
Mesh: 20Item: Y Strainer
Pipe Size: 1/2"Height: 6"
Connection Type: FNPT x FNPTGasket Material: EPDM
Max. Fluid Temp.: 150 Degrees FCountry of Origin (subject to change): United States

Description

Y Strainer, Size 1/2 In, FNPT Connection, Screen Size 20 Mesh, Max. Pressure 75 PSI, Material of Construction Polypropylene, Width 4 7/16 In, Height 6 In, Screen 316 Stainless Steel, EPDM Seal

Reviews