Y Strainer, 316 SS, 1/2", FNPTxFNPT, 40Mesh

BANJO| Zoro #: G1718166| Mfr #: LS050-40

$18.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 5-29/32"
Housing Material: Polypropylene
Pipe Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1718166 Mfr #: LS050-40
Length: 5-29/32"Housing Material: Polypropylene
Pipe Size: 1/2"Screen Material: 316 Stainless Steel
Microns: 400Height: 6"
Connection Type: FNPT x FNPTMesh: 40
Width: 4-7/16"Gasket Material: EPDM
Max. Pressure: 150 psiMax. Fluid Temp.: 150 Degrees F
Item: Y StrainerCountry of Origin (subject to change): United States

Description

Y Strainer, Size 1/2 In, FNPT Connection, Screen Size 40 Mesh, Max. Pressure 75 PSI, Material of Construction Polypropylene, Width 4 7/16 In, Height 6 In, Screen 316 Stainless Steel, EPDM Seal

Reviews