Y Strainer, 316 SS, 1/2", FNPTxFNPT, 80 Mesh

BANJO| Zoro #: G1398616| Mfr #: LS050-80

$16.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Length: 5-29/32"Housing Material: PolypropylenePipe Size: 1/2"
Save 15%. Sign up for Z-mail.


Zoro #: G1398616 Mfr #: LS050-80
Length: 5-29/32"Housing Material: Polypropylene
Pipe Size: 1/2"Screen Material: 316 Stainless Steel
Microns: 177Height: 6"
Connection Type: FNPT x FNPTMesh: 80
Width: 4-7/16"Gasket Material: EPDM
Max. Pressure: 150 psiMax. Fluid Temp.: 150 Degrees F
Item: Y StrainerCountry of Origin (subject to change): United States


Y Strainer, Size 1/2 In, FNPT Connection, Screen Size 80 Mesh, Max. Pressure 75 PSI, Material of Construction Polypropylene, Width 4 7/16 In, Height 6 In, Screen 316 Stainless Steel, EPDM Seal