BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Y Strainer, 316 SS, 1.5", FNPTxFNPT, 80 Mesh

BANJO| Zoro #: G0480191| Mfr #: LS150-80

$34.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 150 psiHousing Material: PolypropyleneItem: Y Strainer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0480191 Mfr #: LS150-80
Max. Pressure: 150 psiHousing Material: Polypropylene
Item: Y StrainerConnection Type: FNPT x FNPT
Gasket Material: EPDMLength: 9-7/8"
Width: 7-3/16"Pipe Size: 1-1/2"
Height: 9-5/8"Mesh: 80
Microns: 177Screen Material: 316 Stainless Steel
Max. Fluid Temp.: 150 Degrees FCountry of Origin (subject to change): United States

Description

Y Strainer, Pipe Size 1-1/2 In., Connection Type FNPT x FNPT, Housing Material Polypropylene, Max. Pressure 150 psi, Length 9-7/8 In., Height 9-5/8 In., Width 7-3/16 In., Screen Material 316 Stainless Steel, Microns 177, Mesh 80, Gasket Material EPDM, Max. Fluid Temp. 150 Degrees F

Reviews