Y Strainer, 316 SS, 2", FNPT x FNPT, 30 Mesh

BANJO| Zoro #: G0421906| Mfr #: LS200-30

$35.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Length: 9-7/8"Housing Material: PolypropylenePipe Size: 2"
Save 15%. Sign up for Z-mail.


Zoro #: G0421906 Mfr #: LS200-30
Length: 9-7/8"Housing Material: Polypropylene
Pipe Size: 2"Screen Material: 316 Stainless Steel
Microns: 841Height: 9-5/8"
Connection Type: FNPT x FNPTMesh: 30
Width: 7-3/16"Gasket Material: EPDM
Max. Pressure: 150 psiMax. Fluid Temp.: 150 Degrees F
Item: Y StrainerCountry of Origin (subject to change): United States


Y Strainer, Size 2 In, FNPT Connection, Screen Size 30 Mesh, Max. Pressure 150 PSI, Material of Construction Polypropylene, Width 7 3/16 In, Height 9 5/8 In, Screen 316 Stainless Steel, EPDM Seal