DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Y Strainer, 316 SS, 2", FNPT x FNPT, 50 Mesh

BANJO| Zoro #: G1969107| Mfr #: LS200-50

$44.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 9-7/8"
Housing Material: Polypropylene
Pipe Size: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1969107 Mfr #: LS200-50
Length: 9-7/8"Housing Material: Polypropylene
Pipe Size: 2"Screen Material: 316 Stainless Steel
Microns: 400Height: 9-5/8"
Connection Type: FNPT x FNPTMesh: 50
Width: 7-3/16"Gasket Material: EPDM
Max. Pressure: 150 psiMax. Fluid Temp.: 150 Degrees F
Item: Y StrainerCountry of Origin (subject to change): United States

Description

Y Strainer, Size 2 In, FNPT Connection, Screen Size 50 Mesh, Max. Pressure 150 PSI, Material of Construction Polypropylene, Width 7 3/16 In, Height 9 5/8 In, Screen 316 Stainless Steel, EPDM Seal

Reviews