KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Y Strainer, 316 SS, 2", FNPT x FNPT, 80 Mesh

BANJO| Zoro #: G2344115| Mfr #: LS200-80

$32.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Microns: 177
Pipe Size: 2"
Screen Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2344115 Mfr #: LS200-80
Microns: 177Pipe Size: 2"
Screen Material: 316 Stainless SteelConnection Type: FNPT x FNPT
Mesh: 80Gasket Material: EPDM
Max. Pressure: 150 psiHeight: 9-5/8"
Width: 7-3/16"Housing Material: Polypropylene
Length: 9-7/8"Item: Y Strainer
Max. Fluid Temp.: 150 Degrees FCountry of Origin (subject to change): United States

Description

Y Strainer, Size 2 In, FNPT Connection, Screen Size 80 Mesh, Max. Pressure 150 PSI, Material of Construction Polypropylene, Width 7 3/16 In, Height 9 5/8 In, Screen 316 Stainless Steel, EPDM Seal

Reviews