KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Y Strainer, 316 SS, 3/4", FNPTxFNPT, 40 Mesh

BANJO| Zoro #: G1072276| Mfr #: LS075-40

$17.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Microns: 400
Pipe Size: 3/4"
Screen Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1072276 Mfr #: LS075-40
Microns: 400Pipe Size: 3/4"
Screen Material: 316 Stainless SteelConnection Type: FNPT x FNPT
Mesh: 40Gasket Material: EPDM
Max. Pressure: 150 psiHeight: 6"
Width: 4-7/16"Housing Material: Polypropylene
Length: 5-15/16"Item: Y Strainer
Max. Fluid Temp.: 150 Degrees FCountry of Origin (subject to change): United States

Description

Y Strainer, Size 3/4 In, FNPT Connection, Screen Size 40 Mesh, Max. Pressure 75 PSI, Material of Construction Polypropylene, Width 4 7/16 In, Height 6 In, Screen 316 Stainless Steel, EPDM Seal

Reviews